Dashpot Assembly in Nickel Silver
Dashpot Assembly in Nickel Silver
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chicago® genuine part
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Adjustable timing feature
- Corrosion resistant components to prolong life of product
- For Cold or Hot water
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/4 in
- Material:
- ECAST®
- Maximum Temperature:
- 140
- Product Type:
- Part
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 6 in