This product requires certification to purchase.

Diverter Valve in Stainless

You last purchased this on
 
Chicago Faucets

Diverter Valve in Stainless

  • Fast #
  • Part #C1103006JKABNF
  • Item #4534641
  • Manufacturer Part #1103-006JKABNF
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Diverter Valve in Stainless

  • Fast #
  • Part #C1103006JKABNF
  • Item #4534641
  • Manufacturer Part #1103-006JKABNF
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Diverter
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.