Sensor Bathroom Sink Faucet in Polished Chrome
E-Tronic® 40 Series Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- E-Tronic® 40 electronic faucet with dual-beam infrared sensor
- 4" Centerset deck mount integral spout
- 0.5 GPM (1.9 L/min) vandal-proof Pressure compensating Econo-Flo non-aerating spray outlet
- E-Tronic® module kit with Bluetooth® communication
- Internal Antenna Specifications: Peak Gain of the antenna: ?5.47 dBi, Frequency range: 2400-2500 MHz, FCC ID: 2APTX-CFC0
- Single supply for tempered water
- 10 second run time with hand presence. Safety auto-timeout feature will shut the water off after 10 seconds.
- AC Powered
- Multiple field-adjustable modes and ranges
- Built-in Bluetooth® technology allows for easy adjustments and mode changes using a smartphone or tablet with the Chicago Faucets CF Connect App
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- E-Tronic® 40 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- !WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- High Arc
- Stream Type:
- Spray
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No