This product requires certification to purchase.

0.5 gpm Vandal Proof Non-Aerating Spray Outlet Polished Chrome

You last purchased this on
 
Chicago Faucets

Ecast® 0.5 gpm Vandal Proof Non-Aerating Spray Outlet Polished Chrome

  • Fast #
  • Part #CE28055JKABCP
  • Item #4534894
  • Manufacturer Part #E2805-5JKABCP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Ecast® 0.5 gpm Vandal Proof Non-Aerating Spray Outlet Polished Chrome

  • Fast #
  • Part #CE28055JKABCP
  • Item #4534894
  • Manufacturer Part #E2805-5JKABCP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pressure compensating Econo-Floâ„¢ outlet with adapter 0.5 GPM
  • 0.5 GPM (1.9 L/min) max. Pressure compensating vandal resistant Econo-Flo™ non-aerating laminar spray
  • Thread size 13/16"-24
  • Vandal proof - key included
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Female Threaded
End Connections:
Female Threaded
Faucet Part Type:
Outlet
Fitting Size 1:
13/16 in
Fitting Sizes:
13/16 in
Flow Rate:
.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST® Brass
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.