This product requires certification to purchase.

ECAST® Brass Repair Kit in Brass

You last purchased this on
 
Chicago Faucets

ECAST® Brass Repair Kit in Brass

  • Fast #
  • Part #C3300412KJKAB
  • Item #7350812
  • Manufacturer Part #3300-412KJKAB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

ECAST® Brass Repair Kit in Brass

  • Fast #
  • Part #C3300412KJKAB
  • Item #7350812
  • Manufacturer Part #3300-412KJKAB
5 out of 5 Customer Rating

X Points
Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • This item typically ships 5 business days from order acknowledgement
  • Package Dimensions 7 × 6 × 2 in
  • Weight 0.159 lb
  • Vandal proof No
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
3600 Products, Chicago Faucets
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Material:
ECAST® Brass
Product Type:
Repair Kit
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.