This product requires certification to purchase.

in Polished Chrome Hot and Cold Water Dispenser

Chicago Faucets

Ecast® in Polished Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #C786GR2AE35V317AB
  • Item #4533761
  • Manufacturer Part #786-GR2AE35V317AB
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Ecast® in Polished Chrome Hot and Cold Water Dispenser

  • Fast #
  • Part #C786GR2AE35V317AB
  • Item #4533761
  • Manufacturer Part #786-GR2AE35V317AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Deck-mounted manual sink faucet with 8" centers
  • 5-1/4" c-c Restricted Swing Gooseneck Spout
  • 1.5 GPM (5.7 L/min) max. pressure compensating vandal resistant aerator outlet
  • 4" Metal wristblade handles with secured red and blue index buttons
  • Deck Mounted 8" widespread One Piece Brass Body
  • 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Compression, Quarter Turn, Rebuildable
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
7-1/8 in
Spout Reach:
5-3/8 in
Spout Type:
High Arc
UPC:
611943582265
Vandal Resistant:
Yes
WaterSense Labeled:
Yes