Two Handle Kitchen Faucet in Polished Chrome
Ecast® Two Handle Kitchen Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Deck Mounted 8" widespread One Piece Brass Body
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ecast®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Compression, Repairable
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 9-3/4 in
- Spout Reach:
- 8-1/8 in
- Spout Type:
- High Arc, Rigid, Swivel
- UL Listed:
- No