This product requires certification to purchase.

Faucet 1/2 x 12 in. Supply Kit in Polished Chrome

Chicago Faucets

Faucet 1/2 x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #C1006ABCP
  • Item #3715298
  • Manufacturer Part #1006-ABCP
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Faucet 1/2 x 12 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #C1006ABCP
  • Item #3715298
  • Manufacturer Part #1006-ABCP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Angle stop with supply tube
  • 1/2" NPT female thread inlet
  • 1/2" O.D. female compression outlet with 12" bullnose flexible supply riser
  • 2-1/4" Loose key tee handle with Vandal resistant cap
  • Compression 1/2-turn operating cartridges
  • Includes slip wall flange
  • Slow compression operating cartridge, left-hand
  • 12" bullnose flexible supply riser, loose key handle
  • Polished chrome
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
FNPT
End Connection 2:
OD Compression
End Connections:
FNPT x OD Compression
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
T-handle
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
611943449346
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve
Water Supply Connector Type:
Faucet