Felt Washer
Felt Washer
Frequently Purchased Together
Product Details
Product Details
- Washer
- Felt Dashpot washer for Naiad cartridges
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 335-XJKABNF NAIAD™ Metering Cartridge
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 3/32 in
- Diameter - Outside:
- 3/8 in
- Faucet Part Type:
- Bibb Washer
- Fits Brand:
- Chicago Faucets
- Fits Model:
- 628-XSLOJKABNF
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Felt
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.