This product requires certification to purchase.

Filter in Brass Plated

Chicago Faucets

Filter in Brass Plated

  • Fast #
  • Part #C3300005JKABNFBP
  • Item #9334640
  • Manufacturer Part #133185
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Filter in Brass Plated

  • Fast #
  • Part #C3300005JKABNFBP
  • Item #9334640
  • Manufacturer Part #133185
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass Plated
Faucet Part Type:
Filter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
UPC:
054374928545