Grid Drain with 1-1/4 in. Tailpiece Polished Chrome
Grid Drain with 1-1/4 in. Tailpiece Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Grid strainer waste
- Includes 1 1/4" diameter by 6" long tailpiece
- For use with sinks with overflow
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 5-3/4 in
- Tailpiece Style:
- Straight