Handle Deck Escutcheon Polished Chrome
Handle Deck Escutcheon Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Handle Deck Escutcheon
- Escutcheon for widespread fittings
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Style:
- Round
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-3/8 in
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 2-1/4 in