Hot and Cold and Right Hand Quarter Turn Cartridge
Hot and Cold and Right Hand Quarter Turn Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 326-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replaceable components for economical servicing
- Corrosion resistant components to prolong life of product
- Quarter-turn compression cartridge
- Brass
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Cartridge Type:
- Hot and Cold, Quarter Turn, Right
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No