FNPT Single Handle Safety Shower with Push Button
HyTronic Gooseneck FNPT Single Handle Safety Shower with Push Button
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- HyTronic Gooseneck
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Push Button
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 7-3/4 in
- UL Listed:
- No
- Weight:
- 7.7 lb