This product requires certification to purchase.

No Handle Deck Mount Sensor Faucet

You last purchased this on
 
Chicago Faucets

HyTronic® No Handle Deck Mount Sensor Faucet

  • Fast #
  • Part #C116211AB1T
  • Item #10176993
  • Manufacturer Part #116.211.AB.1T
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

HyTronic® No Handle Deck Mount Sensor Faucet

  • Fast #
  • Part #C116211AB1T
  • Item #10176993
  • Manufacturer Part #116.211.AB.1T
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HyTronic® electronic faucet with dual-beam infrared sensor
  • Single-hole deck mount Traditional-style integral spout
  • 0.5 GPM (1.9 L/min) vandal-proof Pressure compensating Econo-Flo non-aerating spray outlet
  • HyTronic® module kit with Bluetooth® communication
  • Internal Antenna Specifications: Peak Gain of the antenna: ?5.47 dBi, Frequency range: 2400-2500 MHz, FCC ID: 2APTX-CFC0
  • Dual supply for hot and cold water service with flexible supply hoses
  • Concealed internal temperature control mixer
  • 6-volt lithium CRP2 battery included
  • Multiple field-adjustable modes and ranges
  • Built-in Bluetooth® technology allows for easy adjustments and mode changes using a smartphone or tablet with the Chicago Faucets CF Connect App
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Battery Size:
CR-P2
Battery Type:
Lithium
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Solenoid
Collection:
HyTronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
6-5/8 in
Faucet Material:
Brass
Faucet Mount:
Top Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Less Handles
Hose Length:
24 in
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Scald Guard:
No
Spout Height:
5-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Integral
Stream Type:
Laminar Spray
UL Listed:
No
Vandal Resistant:
Yes