This product requires certification to purchase.

No Handle Sensor Bathroom Sink Faucet in Chrome

This product has been replaced by

HYTRONIC BLE EDGE LTPS EXT MIX
HYTRONIC BLE EDGE LTPS EXT MIX
Manufacturer Part #116.718.AB.4T
You last purchased this on
 
Chicago Faucets

HyTronic® No Handle Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #C116718AB4
  • Item #7729353
  • Manufacturer Part #116.718.AB.4
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

HYTRONIC BLE EDGE LTPS EXT MIX
HYTRONIC BLE EDGE LTPS EXT MIX
Manufacturer Part #116.718.AB.4T
Chicago Faucets

HyTronic® No Handle Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #C116718AB4
  • Item #7729353
  • Manufacturer Part #116.718.AB.4
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Touch-free, programmable faucet with above-deck electronics
  • Single hole
  • HyTronic Edge Spout with User Temp Control
  • Pressure compensating Econo-Flo non-aerating outlet 0.35 GPM
  • HyTronic® module kit
  • Long life battery conversion kit with green adapter and mounting hardware
  • Long Term Power System (LTPS) provides up to 30 years of battery life, depending on usage
  • Dual supply for hot and cold water; stainless steel supply hoses included
  • User adjustable temperature control mixer included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Bathroom Faucet Type:
Monoblock, Sensor
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
Cartridge Type:
Sensor
Collection:
HyTronic®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
Handle Type:
Electronic
Height:
5-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
DC
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
4-1/2 in
Spout Reach:
4-3/4 in
Spout Type:
Low Arc
Supply Lines Included:
No
Vandal Resistant:
Yes