This product requires certification to purchase.

No Handle Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

HyTronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C116431AB1
  • Item #3975298
  • Manufacturer Part #116.431.AB.1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

HyTronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C116431AB1
  • Item #3975298
  • Manufacturer Part #116.431.AB.1
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Deck Mounted Touch-free, programmable faucet with above-deck electronics
  • 5-1/4" rigid/swing gooseneck spout with flow control
  • 1.5 GPM (5.7 L/min) max. pressure compensating vandal resistant aerator outlet
  • Includes 6V lithium CRP2 battery
  • Dual supply for hot and cold water service; stainless steel supply hoses included
  • Concealed internal temperature control mixer
  • Multiple field adjustable modes and ranges
  • Geberit Commander™ software compatible
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HyTronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
7-3/4 in
Spout Reach:
5-3/8 in
Trim Only:
No
Vandal Resistant:
Yes
Volts:
6V
WaterSense Labeled:
No