This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

This product has been replaced by

HYTRONIC BLE GOOSENECK WALL SSPS INT MIX
HYTRONIC BLE GOOSENECK WALL SSPS INT MIX
Manufacturer Part #116.934.AB.1T
You last purchased this on
 
Chicago Faucets

HyTronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C116934AB1
  • Item #4824385
  • Manufacturer Part #116.934.AB.1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

HYTRONIC BLE GOOSENECK WALL SSPS INT MIX
HYTRONIC BLE GOOSENECK WALL SSPS INT MIX
Manufacturer Part #116.934.AB.1T
Chicago Faucets

HyTronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C116934AB1
  • Item #4824385
  • Manufacturer Part #116.934.AB.1
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single hole
  • 5-1/4" rigid/swing gooseneck spout
  • Vandal Proof Pressure compensating laminar flow non-aerating outlet 1.5 GPM
  • HyTronic® module kit (watersaver mode)
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HyTronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
No
WaterSense Labeled:
Yes