Leather Washer
Leather Washer
Product Details
Product Details
- Washer
- Naiad compression cartridges
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 335-XJKABNF NAIAD™ Metering Cartridge
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Nickel
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Leather
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.