This product requires certification to purchase.

Metal Lever Faucet Handles in Polished Chrome

Chicago Faucets

Metal Lever Faucet Handles in Polished Chrome

  • Fast #
  • Part #C369PRJKCP
  • Item #670191
3.3 out of 5 Customer Rating
Brand image
Chicago Faucets

Metal Lever Faucet Handles in Polished Chrome

  • Fast #
  • Part #C369PRJKCP
  • Item #670191
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1130
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 2-3/8" lever handle
  • Red and blue secured index buttons
  • Screws
  • Lever Handle Assembly (pair)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Flow Rate:
18.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
NSF:
NSF 372
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov