This product requires certification to purchase.

Metal Retrofit Kit in Chrome Plated

You last purchased this on
 
Chicago Faucets

Metal Retrofit Kit in Chrome Plated

  • Fast #
  • Part #C665RKECOABCPBP
  • Item #9334642
  • Manufacturer Part #131596
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Metal Retrofit Kit in Chrome Plated

  • Fast #
  • Part #C665RKECOABCPBP
  • Item #9334642
  • Manufacturer Part #131596
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes 0.5 GPM laminar anti-microbial insert, two handles, two MVP™ metering cartridges
  • Metal with chrome plated finish
  • Weight: 1.2 lb
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Retrofit Kit
Fitting Size 1:
1-3/4 in
Fitting Sizes:
1-3/4 in
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal