This product requires certification to purchase.

Metal Wrist Blade Faucet Handles in Polished Chrome

Chicago Faucets

Metal Wrist Blade Faucet Handles in Polished Chrome

  • Fast #
  • Part #C317PRJKCP
  • Item #121058
5 out of 5 Customer Rating
Brand image
Chicago Faucets

Metal Wrist Blade Faucet Handles in Polished Chrome

  • Fast #
  • Part #C317PRJKCP
  • Item #121058
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4" Metal wristblade handles with secured red and blue index buttons
  • 16 Point Broach for Flexible positioning
  • One pair
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Wristblade
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
4-3/8 in