Metering Cartridge
Metering Cartridge
Frequently Purchased Together
Product Details
Product Details
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Slow push button cartridge
- Top reads "PUSH"
- Adjustable timing feature
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Metering
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.