Metering Cartridge
Metering Cartridge
-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chicago® genuine part
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Replaceable components for economical servicing
- Corrosion resistant components to prolong life of product
- Fast close timing feature
- Single push button cartridge for foot operated pedal boxes
- Left or right side
-
Lead Law Compliant
Documents
Specifications
- Application:
- Commercial
- Cartridge Type:
- Metering
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No