Metering Cartridge
MVP™ Metering Cartridge
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chicago® genuine part
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Complete self contained mechanism
- Corrosion resistant components to prolong life of product
- Auto-timed shut off
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Metering
- Collection:
- MVP™
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No