1-3/4 in. Metal Handle
MVP™ 1-3/4 in. Metal Handle
Frequently Purchased Together
Product Details
Product Details
- 1-3/4" MVP metering push handle
- Push water index
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- MVP™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov