This product requires certification to purchase.

Actuator and Metering Cartridge

You last purchased this on
 
Chicago Faucets

MVP™ Actuator and Metering Cartridge

Brand image
You last purchased this on
 
Chicago Faucets

MVP™ Actuator and Metering Cartridge

  • Fast #
  • Part #C667080KJKABNF
  • Item #4534488
  • Manufacturer Part #667-080KJKABNF
3.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chicago® genuine part
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Replaceable components for economical servicing
  • Corrosion resistant components to prolong life of product
  • Auto-timed shut off
  • Simple replacement rebuild kit
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Commercial
Cartridge Type:
Actuator, Metering
Collection:
MVP™
Faucet Part Type:
Cartridge
Fits Brand:
Chicago Faucets
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stem Type:
Hot and Cold
WaterSense Labeled:
No
Width:
1-3/8 in



Customers Also Bought
1–6 of 18 items
Part #C665RKPABCP
Item #4534920
3.4 out of 5 Customer Rating
Requires Certification
Part #C665190KJKABNF
Item #4534173
3.4 out of 5 Customer Rating
Requires Certification
Part #M97556
Item #402610
4.2 out of 5 Customer Rating
Requires Certification
Part #Z59517005
Item #4076275
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP60114
Item #3910188
3.7 out of 5 Customer Rating
Requires Certification
Part #M180158
Item #7203422
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C671XJKABNF
Item #4534829
5 out of 5 Customer Rating
Requires Certification
Part #C665190KJKABNF
Item #4534173
3.4 out of 5 Customer Rating
Requires Certification
Part #C665PSHJKCP
Item #455751
3.6 out of 5 Customer Rating
Requires Certification
Part #C665RKPABCP
Item #4534920
3.4 out of 5 Customer Rating
Requires Certification
Part #C1099XKJKABNFN
Item #7371206
5 out of 5 Customer Rating
Requires Certification
Part #C243152AB1
Item #5149952
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing