This product requires certification to purchase.

Non-Aerating Laminar Outlet Pressure Compensating Polished Chrome

You last purchased this on
 
Chicago Faucets

Non-Aerating Laminar Outlet Pressure Compensating Polished Chrome

  • Fast #
  • Part #CE36JKABCP
  • Item #4534389
  • Manufacturer Part #E36JKABCP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Non-Aerating Laminar Outlet Pressure Compensating Polished Chrome

  • Fast #
  • Part #CE36JKABCP
  • Item #4534389
  • Manufacturer Part #E36JKABCP
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-aerating pressure compensating laminar flow outlet
  • Non-aerating spray
  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Thread size is 13/16"-24 female
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Outlet
Fitting Size 1:
13/16 in
Fitting Sizes:
13/16 in
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST® Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.