This product requires certification to purchase.

O RING

You last purchased this on
 
Chicago Faucets

O RING

  • Fast #
  • Part #C621016JKNF
  • Item #2479376
  • Manufacturer Part #621-016JKNF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

O RING

  • Fast #
  • Part #C621016JKNF
  • Item #2479376
  • Manufacturer Part #621-016JKNF
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • O-ring
  • O-ring for 621 model Shower Head
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1-19/64 in
Diameter - Outside:
1-7/16 in
Faucet Part Type:
O-Ring
Fits Brand:
Chicago Faucets
Fits Model:
621-CP
GSA Approved:
No
IAPMO Listed:
No
Material:
Rubber