This product requires certification to purchase.

O-Ring in Black

You last purchased this on
 
Chicago Faucets

O-Ring in Black

  • Fast #
  • Part #C1328JKABNF
  • Item #4534331
  • Manufacturer Part #1-328JKABNF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

O-Ring in Black

  • Fast #
  • Part #C1328JKABNF
  • Item #4534331
  • Manufacturer Part #1-328JKABNF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • O-ring
  • O-ring for Quaturn Cartridge Seat
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
17/32 in
Diameter - Outside:
11/16 in
Faucet Part Type:
O-Ring
Fits Brand:
Chicago Faucets
Fits Model:
1-099XTJKABNF
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.