Outlet Aerator in Rough Chrome
Outlet Aerator in Rough Chrome
Frequently Purchased Together
Product Details
Product Details
- 3/4" hose thread male outlet, full flow
- Converts 13/16"-24" male outlet to 3/4" hose thread
- Thread size 3/4" hose thread
- Color/Finish: Rough Chrome
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No