Pre-Rinse Valve Polished Chrome
Pre-Rinse Valve Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Water conserving pre-rinse design
- Integrated stainless handle clip to hold handle open
- One piece stainless steel spray nozzle and diffuser
- Rubber nozzle bumper
- All valve components are serviceable
- Compatible with Fisher and T&S hoses
- Nickel plated brass valve stem with stainless steel spring
- Hose reel spray valve features spray nozzle and diffuser
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MNPT
- Faucet Part Type:
- Spray Valve
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9 in
- Material:
- ECAST® Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 4-3/8 in