This product requires certification to purchase.

Pressure Balancing Cartridge for SH-PB1-02-100 Series Tub and Shower Valve

You last purchased this on
 
Chicago Faucets

Pressure Balancing Cartridge for SH-PB1-02-100 Series Tub and Shower Valve

  • Fast #
  • Part #C1910XJKNF
  • Item #4858605
  • Manufacturer Part #1910-XJKNF
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Pressure Balancing Cartridge for SH-PB1-02-100 Series Tub and Shower Valve

  • Fast #
  • Part #C1910XJKNF
  • Item #4858605
  • Manufacturer Part #1910-XJKNF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pressure balancing valve cartridge
  • Hot Water limiter
  • Requires Certification

Specifications

Application:
Commercial
Cartridge Type:
Pressure Balance
Faucet Part Type:
Cartridge
Fits Brand:
Chicago Faucets
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Stem Type:
Hot and Cold
WaterSense Labeled:
No