Push Button Handle Bubbler in Polished Chrome
Push Button Handle Bubbler in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Drinking fountain / bubbler, single-hole mounting
- All metal projector head
- 0.74 GPM (2.8 L/min) flow control
- Vandal Proof 1-3/4" MVP metering push handle
- Metering non-adjustable self closing cartridge
- 1/2" NPSM supply inlets and coupling nut for 3/8" or 1/2" flexible riser
- Color/Finish: Polished Chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61 Section 9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.74 gpm
- GSA Approved:
- No
- Handle Type:
- Push Button
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2 in
- WaterSense Labeled:
- No