Push Button Handle Bubbler in Polished Chrome
Push Button Handle Bubbler in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Drinking fountain / bubbler
- Metal projector head
- Water nozzle
- Vandal Proof 1-3/4" round metering handle with hot and cold index buttons
- MVP instant shut-off cartridge
- Water volume adjustment
- .74 GPM (2.8 L/min) flow control
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61 Section 9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.74 gpm
- GSA Approved:
- No
- Handle Type:
- Push Button
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure - Minimum:
- 20 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No