Right and Slow Compression Cartridge
Right and Slow Compression Cartridge
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chicago® genuine part
- ECAST® construction with equal to or less than 0.25% lead content by weighted average
- Replaceable components for economical servicing
- Corrosion resistant components to prolong life of product
- Slow compression cartridge
- Short stem for exposed caps
- Half-turn operation
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Cartridge Type:
- Right
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No