Rigid or Swing Gooseneck Spout in Polished Chrome
Rigid or Swing Gooseneck Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 5 1/4" c-c rigid/swing gooseneck spout
- 1.5 GPM (5.7 L/min) Pressure Compensating Softflo Aerator
-
Lead Law Compliant
Specifications
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 13/16 in
- Fitting Size 2:
- 1-1/16 in
- Fitting Sizes:
- 13/16 in x 1-1/16 in
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Gooseneck