Single Cross Handle Wall Mount Service Faucet in Polished Chrome
Single Cross Handle Wall Mount Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Wall mounted Inside sill fitting
- 2-3/8" c-c rigid vacuum breaker spout
- 3/4" male hose thread outlet
- 2-1/4" tee handle with vandal resistant cap
- Slow compression 1/2-turn operating cartridges
- 3/4" NPT female thread inlet
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI A117.1, ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1001
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Temperature:
- 140
- NSF:
- NSF 61-9
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.