This product requires certification to purchase.

Single Cross Handle Wall Mount Service Faucet in Rough Chrome

Chicago Faucets

Single Cross Handle Wall Mount Service Faucet in Rough Chrome

  • Fast #
  • Part #C998RCF
  • Item #248688
3.5 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Cross Handle Wall Mount Service Faucet in Rough Chrome

  • Fast #
  • Part #C998RCF
  • Item #248688
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Rough Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 616
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall mounted Inside sill fitting
  • 2-3/8" c-c rigid vacuum breaker spout
  • 3/4" male hose thread outlet
  • 2-1/4" tee handle cap
  • Slow compression 1/2-turn operating cartridges
  • 3/4" NPT female thread inlet
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
CSA Certified:
CSA B125.1
Color Finish Name:
Rough Chrome Plated
Handle Type:
Cross
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Maximum Temperature:
140
NSF:
NSF 61-9
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.