This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Chicago Faucets

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C420ABCP
  • Item #3975415
4.1 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C420ABCP
  • Item #3975415
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deck-mounted manual sink faucet with 4" centers
  • 4-5/8" c-c integral rigid cast brass spout
  • 1.5 GPM (5.7 L/min) max. pressure compensating laminar flow non-aerating outlet
  • 4-1/4" metal lever handle with red and blue service button
  • Ceramic disc operating cartridge with temperature limit stop
  • 4" fixed centers
  • 1/2" NPSM supply inlets for 3/8" or 1/2" flexible rise
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61 Section 9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
2 in
Spout Reach:
4-5/8 in
Spout Type:
Fixed
Trim Only:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes