This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
Chicago Faucets

Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #C763CP
  • Item #5149759
  • Manufacturer Part #763-CP
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #C763CP
  • Item #5149759
  • Manufacturer Part #763-CP
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Four-port, three position brass valve with one inlet and three independent outlets
  • 1/2 in nominal copper and 1/2 in NPT hot and cold supply inlets and outlets
  • Includes indexed slip flange
  • Color/finish - polished chrome
  • Complies with the requirements of the Buy American act of 1933
  • Wall-mounted diverter shower valve
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/4 in
Escutcheon Height:
3-1/2 in
Escutcheon Width:
3-1/2 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
Yes
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
3-1/2 in