This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #CSHTP400022
  • Item #8157170
  • Manufacturer Part #SH-TP4-00-022
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #CSHTP400022
  • Item #8157170
  • Manufacturer Part #SH-TP4-00-022
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1921-VONF thermostatic/pressure balancing tub and shower valve
  • 2.5 gpm hand spray with pause control; two 34 in stainless steel hoses with automatic hose drain
  • 48 in wall-mounted slide bar with hand spray holder
  • Integral service stops with checks to prevent cross flow
  • Thermostatic/pressure balancing cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.1016
ASSE Standards:
ASSE 1014 2005, ASSE 1016
Application:
Commercial, Residential
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
Pressure Balance, Thermostatic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
8 in
Escutcheon Width:
8 in
Faucet Connection:
FNPT, MNPT, Sweat
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
No
WaterSense Labeled:
No