This product requires certification to purchase.

Single Handle Thermostatic or Pressure Balancing Valve Trim in Polished Chrome (Valve Included)

You last purchased this on
 
Chicago Faucets

Single Handle Thermostatic or Pressure Balancing Valve Trim in Polished Chrome (Valve Included)

Brand image
You last purchased this on
 
Chicago Faucets

Single Handle Thermostatic or Pressure Balancing Valve Trim in Polished Chrome (Valve Included)

  • Fast #
  • Part #C1920VOCRCP
  • Item #8157191
  • Manufacturer Part #1920-VOCRCP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1920-VONF thermostatic/pressure balancing tub and shower valve
  • Integral service stops with checks to prevent cross flow
  • Thermostatic/pressure balancing cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.16
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
7-3/4 in
Escutcheon Width:
7-3/4 in
Faucet Connection:
MNPT, Sweat
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
!WARNING This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing, Thermostatic
WaterSense Labeled:
No