This product requires certification to purchase.

Single Hose Faucet Polished Chrome

Chicago Faucets

Single Hose Faucet Polished Chrome

  • Fast #
  • Part #C387E27CP
  • Item #561660
  • Manufacturer Part #387-E27CP
3.3 out of 5 Customer Rating
Brand image
Chicago Faucets

Single Hose Faucet Polished Chrome

  • Fast #
  • Part #C387E27CP
  • Item #561660
  • Manufacturer Part #387-E27CP
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall mounted Inside sill fitting
  • Integral spout
  • E27 in-line vacuum breaker with 3/4" male hose thread outlet
  • 2-1/4" tee handle with vandal proof cap
  • Compression 1/2-turn operating cartridge
  • Loose wall flange
  • 3/4" NPT female inlet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Handle
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
Length:
3-3/4 in
Material:
Brass
NSF:
NSF 372
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Reach:
2 in
UPC:
611943126483
Width:
3-3/4 in