Single Push Button Cartridge
Single Push Button Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 1339-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replaceable components for economical servicing
- Corrosion resistant components to prolong life of product
- Fast close timing feature
- Left or right hand
- Brass
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Cartridge Type:
- Hot and Cold, Single Push Button
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- Height:
- 3-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No