Single Push Button Cartridge
Single Push Button Cartridge
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replaceable components for economical servicing
- Corrosion resistant components to prolong life of product
- Adjustable timing feature
- For foot operated pedal boxes
- Left or right hand
- Brass
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Cartridge Type:
- Hot and Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Chicago Faucets
- Height:
- 3-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No