This product requires certification to purchase.

Single Supply Pedal Box with Short Pedal in Polished Chrome

You last purchased this on
 
Chicago Faucets

Single Supply Pedal Box with Short Pedal in Polished Chrome

  • Fast #
  • Part #C628ABCP
  • Item #3975292
  • Manufacturer Part #628-ABCP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Chicago Faucets

Single Supply Pedal Box with Short Pedal in Polished Chrome

  • Fast #
  • Part #C628ABCP
  • Item #3975292
  • Manufacturer Part #628-ABCP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Foot operated remote valve
  • Metering non-adjustable self closing cartridge
  • One 1/2" NPT female thread top outlet
  • Short indexed foot pedal
  • NAIAD metering cartridge with fast cycle time closure
  • One 1/2" npt female thread back inlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Pedal Valve
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
ECAST® Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.