Solenoid and Adapter Kit for Chicago Faucet 116.102.AB.1 and 116.112.AB.1 Electronic Faucet
Solenoid and Adapter Kit for Chicago Faucet 116.102.AB.1 and 116.112.AB.1 Electronic Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Electronic, solenoid valve
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 116.101.AB.1, 116.103.AB.1, 116.111.AB.1, 116.112.AB.1, 116.113.AB.1, 116.123.AB.1, 116.201.AB.1, 116.203.AB.1, 116.204.AB.1, 116.211.AB.1, 116.212.AB.1, 116.213.AB.1, 116.221.AB.1, 116.222.AB.1, 116.223.AB.1, 116.429.AB.1, 116.430.AB.1, 116.431.AB.1, 116.432.AB.1
- Diameter:
- 1-1/8 in
- Faucet Part Type:
- Solenoid Valve
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in