Solenoid Valve
This product has been replaced by
Manufacturer Part #242.980.AB.1
Solenoid Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electronic, solenoid valve
- Solenoid valve for HyTronic electronic faucets
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Faucet Part Type:
- Solenoid Valve
- Fits Brand:
- Chicago Faucet
- GSA Approved:
- No
- Height:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- MA Approved:
- No
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 611943641030
- WaterSense Labeled:
- No
- Width:
- 1 in