Transformer
Transformer
Frequently Purchased Together
Product Details
Product Details
- 242.340.00.1 connecting wire not included (order separately).
- Weight 1.438 lb.
- Package Dimensions 7 × 6 × 2 in
- Vandal Proof No.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Faucet Part Type:
- Transformer
- Fits Brand:
- Chicago Faucet
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- WaterSense Labeled:
- No